Motion
BF10 5/8-5/8

BOSTON GEAR
BF10 5/8-5/8

Bost-Flex Shaft Coupling, Size 10, 72 lb-in Max. Torque
Mi Item #00817143
MFR #BF10 5/8-5/8
Price$107.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BF10 5/8-5/8

Bost-Flex Shaft Coupling, Size 10, 72 lb-in Max. Torque
Mi Item #00817143
MFR #BF10 5/8-5/8

Mfr description
BF10 5/8 X 5/8 CPLG 11738
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.25/each

Specifications

Dimensions

  • Coupling Overall Length
    1.9375 in
  • Coupling Size Code
    BF10
  • Length Through Bore
    0.7500 in
  • Maximum Bore Diameter  
    5/8 in
  • Min Bore Diameter
    5/8 in
  • Outside Diameter  
    1.5938 in
  • Weight
    0.39 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Max Rpm
    3450 rpm
  • Product Type
    Complete Jaw Couplings
  • Screw Clamp Type
    Set Screw
  • Series
    BF
  • Torque Capacity
    72 in
  • UPC_NO
    781711117385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)