Motion
BF10 1/2-3/4

BOSTON GEAR
BF10 1/2-3/4

Bost-Flex Shaft Coupling, Size 10, 72 lb-in Max. Torque
MI ITEM #00817199
MFR #BF10 1/2-3/4
Price$95.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BF10 1/2-3/4

Bost-Flex Shaft Coupling, Size 10, 72 lb-in Max. Torque
MI ITEM #00817199
MFR #BF10 1/2-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.25/each

Specifications

Dimensions

  • Coupling Overall Length
    1.9375 in
  • Coupling Size Code
    BF10
  • Length Through Bore
    0.7500 in
  • Maximum Bore Diameter  
    3/4 in
  • Min Bore Diameter
    1/2 in
  • Outside Diameter  
    1.5938 in

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Max Rpm
    3450 rpm
  • Product Type
    Complete Jaw Couplings
  • Screw Clamp Type
    Set Screw
  • Series
    BF
  • Torque Capacity
    72 in
  • UPC_NO
    781711117446

Overview

Mfr description
BF10 1/2 X 3/4 CPLG 11744

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought