Motion
BF13 7/8-7/8

BOSTON GEAR
BF13 7/8-7/8

Bost-Flex Shaft Coupling, Size 13, 160 lb-in Max. Torque
Mi Item #00817239
MFR #BF13 7/8-7/8
Price$188.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BF13 7/8-7/8

Bost-Flex Shaft Coupling, Size 13, 160 lb-in Max. Torque
Mi Item #00817239
MFR #BF13 7/8-7/8

Mfr description
BF13 7/8 X 7/8 CPLG 11750
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.53/each

Specifications

Dimensions

  • Coupling Overall Length
    2.4375 in
  • Coupling Size Code
    BF13
  • Length Through Bore
    0.9375 in
  • Maximum Bore Diameter  
    7/8 in
  • Min Bore Diameter
    7/8 in
  • Outside Diameter  
    1.9688 in

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Max Rpm
    3450 rpm
  • Product Type
    Complete Jaw Couplings
  • Screw Clamp Type
    Set Screw
  • Series
    BF
  • Torque Capacity
    160 in
  • UPC_NO
    781711117507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)