Motion
BF18 1 1/8-1 1/4

BOSTON GEAR
BF18 1 1/8-1 1/4

Bost-Flex Shaft Coupling, Size 18, 300 lb-in Max. Torque
Mi Item #00817415
MFR #BF18 1 1/8-1 1/4
Price$364.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BF18 1 1/8-1 1/4

Bost-Flex Shaft Coupling, Size 18, 300 lb-in Max. Torque
Mi Item #00817415
MFR #BF18 1 1/8-1 1/4

Mfr description
BF18 1-1/8 X 1-1/4 CPLG 11770
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.13/each

Specifications

Dimensions

  • Coupling Overall Length
    2.9375 in
  • Coupling Size Code
    BF18
  • Length Through Bore
    1.1250 in
  • Maximum Bore Diameter  
    1-1/4 in
  • Min Bore Diameter
    1-1/8 in
  • Outside Diameter  
    2.7188 in

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Max Rpm
    3450 rpm
  • Product Type
    Complete Jaw Couplings
  • Screw Clamp Type
    Set Screw
  • Series
    BF
  • Torque Capacity
    300 in
  • UPC_NO
    781711117705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)