Motion
XBF10  MACHINE CPLG INSERT 11724

BOSTON GEAR
XBF10 MACHINE CPLG INSERT 11724

Jaw Coupling Replacement Insert - 10 Cplg Size, Urethane
Mi Item #00817456
MFR #XBF10 MACHINE CPLG INSERT 11724
Price$44.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
XBF10 MACHINE CPLG INSERT 11724

Jaw Coupling Replacement Insert - 10 Cplg Size, Urethane
Mi Item #00817456
MFR #XBF10 MACHINE CPLG INSERT 11724

Mfr description
XBF10 MACHINE CPLG INSERT 11724
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.42/each

Specifications

Dimensions

  • Coupling Size Code
    10
  • Outside Diameter
    1.5938 in
  • Weight
    0.02 lbs

Details

  • Material
    Urethane
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Replacement Insert
  • Series
    BF
  • UPC_NO
    781711117248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)