Motion
XBF13  MACHINE CPLG INSERT 11726

BOSTON GEAR
XBF13 MACHINE CPLG INSERT 11726

Jaw Coupling Replacement Insert - 13 Cplg Size, Urethane
Mi Item #00817477
MFR #XBF13 MACHINE CPLG INSERT 11726
Price$40.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
XBF13 MACHINE CPLG INSERT 11726

Jaw Coupling Replacement Insert - 13 Cplg Size, Urethane
Mi Item #00817477
MFR #XBF13 MACHINE CPLG INSERT 11726

Mfr description
XBF13 MACHINE CPLG INSERT 11726
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.88/each

Specifications

Dimensions

  • Coupling Size Code
    13
  • Outside Diameter
    1.9688 in
  • Weight
    0.25 lbs

Details

  • Material
    Urethane
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Replacement Insert
  • Series
    BF
  • UPC_NO
    781711117262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)