Specifications
Dimensions
- Coupling Size Code18
- Outside Diameter2.7188 in
Details
- MaterialUrethane
- Product TypeJaw Coupling Spiders & Elements
- Product TypesReplacement Insert
- SeriesBF
- UPC_NO781711117286
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)