Motion
BG11-2-4-6

BOSTON GEAR
BG11-2-4-6

BG11-2-4-6 SHEAR SHAFT CPLG 49900
Mi Item #00817872
MFR #BG11-2-4-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BG11-2-4-6

BG11-2-4-6 SHEAR SHAFT CPLG 49900
Mi Item #00817872
MFR #BG11-2-4-6

Mfr description
BG11-2-4-6 SHEAR SHAFT CPLG 49900
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Diameter
    1/4 x 3/8 in
  • Coupling Diameter
    1.0000 in | 25.39 mm
  • Coupling Overall Length
    1.7500 in
  • Coupling Size
    BG11-2
  • Coupling Size Code
    BG11-2
  • Length Through Bore
    0.4063 in
  • Maximum Bore Diameter  
    3/8 in
  • Min Bore Diameter
    1/4 in
  • Outside Diameter  
    1.0000 in
  • Weight
    0.12 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Type
    Set Screw
  • Jaw Type
    Straight
  • Max Rpm
    3450 rpm
  • Product Type
    Complete Jaw Couplings
  • Screw Clamp Type
    Set Screw
  • Series
    BG
  • Torque Capacity
    4-1/2 in
  • Torque Rating (in-lb)
    4.5 in-lbs
  • Transmissible Torque
    4.5 in-lbs
  • UPC_NO
    781711499009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)