Specifications
Dimensions
- Bore Diameter1/2 x 1/2 in
- Coupling Overall Length2.2500 in
- Coupling Size CodeBG11-4
- Length Through Bore0.5313 in
- Maximum Bore Diameter1/2 in
- Min Bore Diameter1/2 in
- Outside Diameter1.3750 in
- Weight0.25 lbs
Details
- Bore TypeFinished w/ Keyway
- Jaw TypeStraight
- Max Rpm3450 rpm
- Product TypeComplete Jaw Couplings
- Screw Clamp TypeSet Screw
- SeriesBG
- Torque Capacity12 in
- UPC_NO781711499139