Motion
BG47-4-4

BOSTON GEAR
BG47-4-4

BG47-4-4 CPLG 49892
Mi Item #00819510
MFR #BG47-4-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BG47-4-4

BG47-4-4 CPLG 49892
Mi Item #00819510
MFR #BG47-4-4

Mfr description
BG47-4-4 CPLG 49892
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Diameter
    1/4 x 1/4 in
  • Coupling Diameter
    0.5625 in | 14.27 mm
  • Coupling Overall Length
    0.8125 in
  • Coupling Size
    BG47
  • Coupling Size Code
    BG47
  • Hub Length
    0.1875 in
  • Length Through Bore
    0.1875 in
  • Maximum Bore Diameter  
    1/4 in
  • Min Bore Diameter
    1/4 in
  • Outside Diameter  
    0.5625 in
  • Weight
    0.03 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Type
    Set Screw
  • Jaw Type
    Straight
  • Max Rpm
    3450 rpm
  • Product Type
    Complete Jaw Couplings
  • Screw Clamp Type
    Set Screw
  • Series
    BG
  • Torque Capacity
    0.72 in
  • Torque Rating (in-lb)
    0.72 in-lbs
  • Transmissible Torque
    0.72 in-lbs
  • UPC_NO
    781711498927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)