Motion
BG47-3-3

BOSTON GEAR
BG47-3-3

BG47-3-3
MI ITEM #00820115
MFR #BG47-3-3
Price$223.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BG47-3-3

BG47-3-3
MI ITEM #00820115
MFR #BG47-3-3

Mfr description
BG47-3-3 CPLG 49890
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.50/each

Specifications

Dimensions

  • Bore Diameter
    3/16 x 3/16 in
  • Coupling Overall Length
    0.8125 in
  • Coupling Size Code
    BG47
  • Length Through Bore
    0.1875 in
  • Maximum Bore Diameter  
    3/16 in
  • Min Bore Diameter
    3/16 in
  • Outside Diameter  
    0.5625 in
  • Weight
    0.02 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Jaw Type
    Straight
  • Max Rpm
    3450 rpm
  • Product Type
    Complete Jaw Couplings
  • Screw Clamp Type
    Set Screw
  • Series
    BG
  • Torque Capacity
    0.72 in
  • UPC_NO
    781711498903

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)