Motion
FCP21-1/4

BOSTON GEAR
FCP21-1/4

FCP21-1/4
Mi Item #00823303
MFR #FCP21-1/4
Price$114.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FCP21-1/4

FCP21-1/4
Mi Item #00823303
MFR #FCP21-1/4

Mfr description
FCP21 1/4 CPLG 54895
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.51/each

Specifications

Dimensions

  • Bore Diameter
    1/4 x 1/4 in
  • Coupling Overall Length
    0.9375 in
  • Coupling Size Code
    FCP21
  • Length Through Bore
    0.6875 in
  • Maximum Bore Diameter  
    1/4 in
  • Min Bore Diameter
    1/4 in
  • Outside Diameter  
    0.5781 in
  • Weight
    0.02 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Hub Material
    POM
  • Jaw Type
    Straight
  • Max Rpm
    1750 rpm
  • Product Type
    Complete Jaw Couplings
  • Screw Clamp Type
    Set Screw
  • Series
    FCP
  • UPC_NO
    781711548950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)