Motion
FCP23-3/8

BOSTON GEAR
FCP23-3/8

Clamp-on Rigid Coupling - 0.3750 in Bore
MI ITEM #00823353
MFR #FCP23-3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FCP23-3/8

Clamp-on Rigid Coupling - 0.3750 in Bore
MI ITEM #00823353
MFR #FCP23-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    0.3750 in
  • Bore Diameter
    0.3750 in
  • Outside Diameter
    1.0781 in

Details

  • Lubrication
    Maintenance Free
  • Product Type
    Jaw Coupling Hubs

Overview

Mfr description
FCP23 3/8 CPLG 54900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought