Motion
XFCP23-1/2

BOSTON GEAR
XFCP23-1/2

Jaw Coupling Hub - Cplg Size: 23, Straight Jaw, 0.5000 in Bore
Mi Item #00823473
MFR #XFCP23-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
XFCP23-1/2

Jaw Coupling Hub - Cplg Size: 23, Straight Jaw, 0.5000 in Bore
Mi Item #00823473
MFR #XFCP23-1/2

Mfr description
XFCP23 1/2 INSERT & HUB ASSEM 54912
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Coupling Size Code
    23
  • Outside Diameter
    1.0000 in
  • Weight
    0.04 lbs

Details

  • Element Material
    Aluminum Alloy (Insert), Delrin (Hub), Urethane (Sleeve)
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    FC
  • UPC_NO
    781711549124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)