Motion
BG11-2-6-6

BOSTON GEAR
BG11-2-6-6

BG11-2-6-6
MI ITEM #00828900
MFR #BG11-2-6-6
Price$226.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BG11-2-6-6

BG11-2-6-6
MI ITEM #00828900
MFR #BG11-2-6-6

Mfr description
BG11-2-6-6 CPLG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$226.88/each

Specifications

Dimensions

  • Bore Diameter
    3/8 x 3/8 in
  • Coupling Overall Length
    1.7500 in
  • Coupling Size Code
    BG11-2
  • Length Through Bore
    0.4063 in
  • Maximum Bore Diameter  
    3/8 in
  • Min Bore Diameter
    3/8 in
  • Outside Diameter  
    1.0000 in
  • Weight
    0.13 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Jaw Type
    Straight
  • Max Rpm
    3450 rpm
  • Product Type
    Complete Jaw Couplings
  • Screw Clamp Type
    Set Screw
  • Series
    BG
  • Torque Capacity
    4-1/2 in
  • UPC_NO
    781711499030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)