Motion
BG11-5-8-8

BOSTON GEAR
BG11-5-8-8

BG11-5-8-8
Mi Item #00829068
MFR #BG11-5-8-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BG11-5-8-8

BG11-5-8-8
Mi Item #00829068
MFR #BG11-5-8-8

Mfr description
BG11-5-8-8 SHAFT CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1/2 x 1/2 in
  • Coupling Overall Length
    2.5000 in
  • Coupling Size Code
    BG11-5
  • Length Through Bore
    0.5938 in
  • Maximum Bore Diameter  
    1/2 in
  • Min Bore Diameter
    1/2 in
  • Outside Diameter  
    1.6250 in
  • Weight
    0.41 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Jaw Type
    Straight
  • Max Rpm
    3450 rpm
  • Product Type
    Complete Jaw Couplings
  • Screw Clamp Type
    Set Screw
  • Series
    BG
  • Torque Capacity
    18 in
  • UPC_NO
    781711499160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)