Motion
134ME00010C
Fixed Displacement Hydraulic Axial Piston Motor - ME
MI ITEM #00831239
MFR #134ME00010C
Price$12,442.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixed Displacement Hydraulic Axial Piston Motor - ME
MI ITEM #00831239
MFR #134ME00010C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,442.78/each

Specifications

Dimensions

  • Output Shaft Size
    Inch Size Parallel Keyed Shaft
  • Overall Height
    9.45 in
  • Overall Length
    14.25 in
  • Overall Width
    10.03 in

Details

  • Actual Mounting Flange
    Flange
  • Main Ports
    Threaded
  • Manufacturer Catalog
  • Mounting Type
    Flange
  • Operating Pressure Range
    3988 psi
  • Series
    ME

Overview

Mfr description
134ME00010C ME SERIES MOTOR
  • Wide range of models
  • Smooth operation at low speed
  • Compact and easy installation
  • Robust construction
  • Quiet operation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought