1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Home
Hydraulics
Hydraulic Motors
Axial Piston Motors
Axial Piston Motors
Our hydraulic expertise is second to none. We can help find what you're looking for.
FILTER
In Stock Only
BRAND
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
Char-Lynn (Danfoss) (17)
Danfoss Hydrostatic (69)
Vickers (Danfoss) (4)
SHAFT TYPE
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
DISPLACEMENT
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
MOTOR TYPE
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
90 Results
Sort & Filter
Photos may not represent actual items. Refer to name and product specs for all details.
Sort & Filter
Sorted by:
Bestsellers
Bestsellers
Product Name A-Z
List
Grid
Compare
Danfoss Hydrostatic
74624-DAG
Fixed Displacement Piston Motor - 5.04 in³/r Displacment, 3626 psi, 1 in Straight w/ Key - 2.50 in Shaft Ext., 1-1/16–12 UN-2B SAE O-Ring Ports - Rear
MI ITEM #
01187779
MFR #
74624-DAG
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Danfoss Hydrostatic
74624-DAB
Fixed Displacement Piston Motor - 5.04 in³/r Displacment, 1-1/16–12 UN-2B SAE O-Ring Ports - Top, 2-Bolt Flange (SAE-BB) Mount
MI ITEM #
01187757
MFR #
74624-DAB
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Danfoss Hydrostatic
5433-119
Fixed Displacement Piston Motor - 5.43 in³/r Displacment, 6092 psi, 1 in SAE 4-Bolt Split Flange Port (Code 61)
MI ITEM #
02360133
MFR #
5433-119
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Danfoss Hydrostatic
74318-DHP
Fixed Displacement Piston Motor - 2.48 in³/r Displacment, 5076 psi, 2-Bolt Flange (SAE-B) Mount
MI ITEM #
04179006
MFR #
74318-DHP
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Danfoss Hydrostatic
74318-DAT
Fixed Displacement Piston Motor - 5076 psi, 13 Tooth 16/32 Spline - 1.62 in Shaft Ext., 1-1/16–12 UN-2B SAE O-Ring Ports - Top, 2-Bolt Flange (SAE-B) Mount
MI ITEM #
06058092
MFR #
74318-DAT
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Danfoss Hydrostatic
74315-DCA
Fixed Displacement Piston Motor - 2.01 in³/r Displacment, 5076 psi, 1-5/16–12 UN-2B SAE O-Ring Ports - Top, 2-Bolt Flange (SAE-B) Mount
MI ITEM #
04396939
MFR #
74315-DCA
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Danfoss Hydrostatic
74118-DAJ-01
Fixed Displacement Piston Motor - 1.24 in³/r Displacment, 1-1/16–12 UN-2B SAE O-Ring Ports - Opposite Sides
MI ITEM #
01187425
MFR #
74118-DAJ-01
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Danfoss Hydrostatic
74111-DAF-01
Fixed Displacement Piston Motor - 0.75 in³/r Displacment, 5076 psi, 7/8 in Straight w/ Key - 1.62 in Shaft Ext., 1-1/16–12 UN-2B SAE O-Ring Ports - Opposite Sides, 2-Bolt Flange (SAE-A) Mount
MI ITEM #
01187407
MFR #
74111-DAF-01
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Danfoss Hydrostatic
6433-009
Fixed Displacement Piston Motor - 6.41 in³/r Displacment, 14 Tooth 12/24 Spline, 1 in SAE 4-Bolt Split Flange Port (Code 62), 4-Bolt Flange (SAE-C) Mount
MI ITEM #
02360440
MFR #
6433-009
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Danfoss Hydrostatic
74118-DAP-01
Fixed Displacement Piston Motor - 1.24 in³/r Displacment, 5076 psi, 7/8 in Straight w/ Key - 1.62 in Shaft Ext., 1-1/16–12 UN-2B SAE O-Ring Ports - Opposite Sides, 2-Bolt Flange (SAE-A) Mount
MI ITEM #
01187432
MFR #
74118-DAP-01
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Char-Lynn (Danfoss)
134ME00013C
Low Speed Piston Motor -
MI ITEM #
04795977
MFR #
134ME00013C
Factory Order
$9,725.14
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Danfoss Hydrostatic
74318-DAK
Fixed Displacement Piston Motor - 2.48 in³/r Displacment, 5076 psi, 13 Tooth 16/32 Spline - 1.62 in Shaft Ext., 1-1/16–12 UN-2B SAE O-Ring Ports - Rear, 2-Bolt Flange (SAE-B) Mount
MI ITEM #
01187560
MFR #
74318-DAK
Factory Order
$1,639.53
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Danfoss Hydrostatic
74318-DAF
Fixed Displacement Piston Motor - 5076 psi, 13 Tooth 16/32 Spline - 1.62 in Shaft Ext., 1-1/16–12 UN-2B SAE O-Ring Ports - Side, 2-Bolt Flange (SAE-B) Mount
MI ITEM #
01187537
MFR #
74318-DAF
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Vickers (Danfoss)
HC806073050301
Low Speed Piston Motor - 250.0 in³/r Displacment, A & B SAE Metric, ISO 200 4 Bolt Flange 250,360CC Mount
MI ITEM #
03738412
MFR #
HC806073050301
Factory Order
$37,942.95
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Danfoss Hydrostatic
74318-DAG
Fixed Displacement Piston Motor - 2.48 in³/r Displacment, 5076 psi, 15 Tooth 16/32 Spline - 1.81 in Shaft Ext., 1-5/16–12 UN-2B SAE O-Ring Ports - Side, 2-Bolt Flange (SAE-B) Mount
MI ITEM #
01187545
MFR #
74318-DAG
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Danfoss Hydrostatic
74624-DAH
Fixed Displacement Piston Motor - 5.04 in³/r Displacment, 6092 psi, 1 in SAE 4-Bolt Split Flange Port (Code 61)
MI ITEM #
01187787
MFR #
74624-DAH
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Danfoss Hydrostatic
4633-029
Fixed Displacement Piston Motor - 4.58 in³/r Displacment, 6092 psi, 1 in SAE 4-Bolt Split Flange Port (Code 61), 4-Bolt Flange (SAE-C) Mount
MI ITEM #
01161621
MFR #
4633-029
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Danfoss Hydrostatic
74315-LAB
Fixed Displacement Piston Motor - 2.01 in³/r Displacment, 1-5/16–12 UN-2B SAE O-Ring Ports - Top
MI ITEM #
03820676
MFR #
74315-LAB
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Danfoss Hydrostatic
74315-DCU
Fixed Displacement Piston Motor - 2.01 in³/r Displacment, 5076 psi, 13 Tooth 16/32 Spline - 1.62 in Shaft Ext., 2-Bolt Flange (SAE-B) Mount
MI ITEM #
03659599
MFR #
74315-DCU
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Vickers (Danfoss)
74318-DHS AAJBFCA0B000B0B
Fixed Displacement Piston Motor - 1-5/16–12 UN-2B SAE O-Ring Ports - Rear
MI ITEM #
03304009
MFR #
74318-DHS AAJBFCA0B000B0B
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Danfoss Hydrostatic
74328-DBA
Fixed Displacement Piston Motor -
MI ITEM #
07234464
MFR #
74328-DBA
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Vickers (Danfoss)
74119-DAR-01
Fixed Displacement Piston Motor - 1-1/16–12 UN-2B SAE O-Ring Ports - Rear
MI ITEM #
03939875
MFR #
74119-DAR-01
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Char-Lynn (Danfoss)
134ME00001A
Fixed Displacement Hydraulic Axial Piston Motor - ME
MI ITEM #
04861923
MFR #
134ME00001A
Factory Order
$9,228.27
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Danfoss Hydrostatic
74318-DFJ
Fixed Displacement Piston Motor - 2.48 in³/r Displacment, 5076 psi, 1-5/16–12 UN-2B SAE O-Ring Ports - Rear, 2-Bolt Flange (SAE-B) Mount
MI ITEM #
03220699
MFR #
74318-DFJ
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Back to top
Load More Products
Showing
1-24
of
90
LITERATURE & CATALOGS
Aventics Cylinder Build Case Study
Mi Repair & Services provides customers with timely and reliable repair solutions from strategically located shop facilities throughout North America. The Aventics Cylinder Build Program offers three types of cylinders: air, low-pressure hydraulic, and high-pressure hydraulic.
Nachi Standard Hydraulic Power Units
NV - Vertical Style Power Unit NH - Horizontal Style Power Unit NSP Style Power Unit
Nachi SK-G01 Series
Wet type solenoid operated directional control valve with Deutsch connector. High pressure, large capacity with minimal pressure loss. High dust and water resistance. High vibration proof. Shockless type available.
Nachi SE Series Solenoid Valve
Multiple valves with minimal wiring. 200mA Holding Current allows the utilization of I/O and wiring blocks to connect. 3000 PSI.
MORE RESOURCES
Nachi Power Meister
Compact hydraulic system for energy savings and high precision. Pump operates only when necessary for energy savings and low noise. Compact all-in-one design saves space.
Nachi NSPi Series
Use NACHI hydraulics to save energy. Replace your conventional hydraulic unit with the NSPi series inverter-driven hydraulic units to reduce power consumption with 69%.
See all resources