Motion
AAVAEAA00000A0B

DANFOSS HYDROSTATIC
AAVAEAA00000A0B

Fixed Displacement Piston Motor - 1.24 in³/r Displacment, 5076 psi, 7/8 in Straight w/ Key - 1.62 in Shaft Ext., 1-1/16–12 UN-2B SAE O-Ring Ports - Opposite Sides, 2-Bolt Flange (SAE-A) Mount
MI ITEM #01187432
MFR #AAVAEAA00000A0B
Price$1,383.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
AAVAEAA00000A0B

Fixed Displacement Piston Motor - 1.24 in³/r Displacment, 5076 psi, 7/8 in Straight w/ Key - 1.62 in Shaft Ext., 1-1/16–12 UN-2B SAE O-Ring Ports - Opposite Sides, 2-Bolt Flange (SAE-A) Mount
MI ITEM #01187432
MFR #AAVAEAA00000A0B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,383.93/each

Specifications

Dimensions

  • Overall Height
    106.4 mm
  • Overall Length
    176.5 mm
  • Overall Width
    119.9 mm

Details

  • Displacement
    1.24 in³/r
  • Drain Port
    9/16–18 UNF-2B SAE O-Ring Port - Upper Rear
  • Finish
    Primer Per Spec 209-13A
  • Main Ports
    1-1/16–12 UN-2B SAE O-Ring Ports - Opposite Sides
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3600 rpm
  • Maximum Flow Rate
    20.8 gpm
  • Maximum Operating Pressure
    5366 psi
  • Motor Type
    Fixed Displacement, Medium Pressure
  • Mount
    2-Bolt Flange (SAE-A)
  • Series
    741
  • Shaft Type
    7/8 in Straight w/ Key - 1.62 in Shaft Ext.
  • Working Pressure
    5076 psi

Overview

Mfr description
74118-DAP-01 PISTON MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought