Motion
AAJABBA00ABAU0B

DANFOSS HYDROSTATIC
AAJABBA00ABAU0B

Fixed Displacement Piston Motor - 2.48 in³/r Displacment, 5076 psi, 2-Bolt Flange (SAE-B) Mount
MI ITEM #02866780
MFR #AAJABBA00ABAU0B
List Price$3,404.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
AAJABBA00ABAU0B

Fixed Displacement Piston Motor - 2.48 in³/r Displacment, 5076 psi, 2-Bolt Flange (SAE-B) Mount
MI ITEM #02866780
MFR #AAJABBA00ABAU0B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,404.56/each for your price

Overview

Mfr description
74318 DEM

Specifications

  • Motor Type
    Fixed Displacement, Medium Pressure
  • Displacement
    2.48 in³/r
  • Mount
    2-Bolt Flange (SAE-B)
  • Working Pressure
    5076 psi
  • Maximum Operating Pressure
    5366 psi
  • Torque
    2005 in
  • Maximum Flow Rate
    40.6 gpm
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3600 rpm
  • Series
    743

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text