Motion
HHD763013AB1B1K1K00000A

CHAR-LYNN (DANFOSS)
HHD763013AB1B1K1K00000A

Fixed Displacement Hydraulic Axial Piston Motor - 7.63 in³/r Displacement
MI ITEM #02186563
MFR #HHD763013AB1B1K1K00000A
Price$25,217.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
HHD763013AB1B1K1K00000A

Fixed Displacement Hydraulic Axial Piston Motor - 7.63 in³/r Displacement
MI ITEM #02186563
MFR #HHD763013AB1B1K1K00000A

Mfr description
7630-000 MOTOR
  • Wide variety of drive shaft options to suit every need
  • High strength swashplates on variable pumps and motors to resist deflection under high load
  • High strength cast iron housings to provide greater noise damping and wall strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,217.96/each

Specifications

Dimensions

  • Output Shaft Size
    13 Tooth 8/16 Pitch Spline (Model 76)
  • Overall Height
    7.88 in
  • Overall Length
    15.69 in
  • Overall Width
    7.86 in

Details

  • Actual Mounting Flange
    SAE D 4 Bolt
  • Continuous Flow Rate
    87.9 gpm
  • Displacement
    7.63 in³/r
  • Main Ports
    [1.00] SAE 4-Bolt Split Flange Port, Standard Pressure Series (Code 61)
  • Motor Type
    Fixed Displacement
  • Mounting Type
    SAE D 4 Bolt
  • Operating Pressure Range
    420 bar
  • Pump Mounting
    SAE 4 Bolt D
  • Relief Valve Activation Pressure
    345 bar
  • Series
    Series 1
  • Working Pressure
    420 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)