Specifications
Details
- Motor TypeFixed Displacement, High Pressure
- Mount2-Bolt Flange (SAE-B)
- Shaft Type7/8 in Straight w/ Key - 2.81 in Shaft Ext.
- Working Pressure5076 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)