Motion
74315-DCA
Fixed Displacement Piston Motor - 2.01 in³/r Displacment, 5076 psi, 1-5/16–12 UN-2B SAE O-Ring Ports - Top, 2-Bolt Flange (SAE-B) Mount
Mi Item #04396939
MFR #74315-DCA
Price$1,632.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixed Displacement Piston Motor - 2.01 in³/r Displacment, 5076 psi, 1-5/16–12 UN-2B SAE O-Ring Ports - Top, 2-Bolt Flange (SAE-B) Mount
Mi Item #04396939
MFR #74315-DCA

Mfr description
74315-DCA MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,632.22/each

Specifications

Dimensions

  • Torque
    1625 in

Details

  • Displacement
    2.01 in³/r
  • Main Ports
    1-5/16–12 UN-2B SAE O-Ring Ports - Top
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3600 rpm
  • Maximum Flow Rate
    32.0 gpm
  • Maximum Operating Pressure
    5366 psi
  • Motor Type
    Fixed Displacement, Medium Pressure
  • Mount
    2-Bolt Flange (SAE-B)
  • Series
    743
  • Working Pressure
    5076 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)