Specifications
Details
- Displacement5.04 in³/r
- FinishPrimer Per Spec 209-13A
- Main Ports1-1/16–12 UN-2B SAE O-Ring Ports - Rear
- Max Rpm1500 rpm
- Motor TypeFixed Displacement, High Pressure
- Shaft Type1 in Straight w/ Key - 2.50 in Shaft Ext.
- Working Pressure3626 psi
Overview
Mfr description
74624-DAG MOTOR