Specifications
Details
- Displacement2.48 in³/r
- Main Ports1-1/16–12 UN-2B SAE O-Ring Ports - Rear
- Max Rpm3600 rpm
- Motor TypeFixed Displacement, High Pressure
- Mount2-Bolt Flange (SAE-B)
- Shaft Type13 Tooth 16/32 Spline - 1.62 in Shaft Ext.
- Working Pressure5076 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)