Motion
74318-DKL
Fixed Displacement Piston Motor - 2.48 in³/r Displacment, 5076 psi, 13 Tooth 16/32 Spline - 1.62 in Shaft Ext., 1-1/16–12 UN-2B SAE O-Ring Ports - Side, 2-Bolt Flange (SAE-B) Mount
MI ITEM #04804009
MFR #74318-DKL
Price$3,821.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixed Displacement Piston Motor - 2.48 in³/r Displacment, 5076 psi, 13 Tooth 16/32 Spline - 1.62 in Shaft Ext., 1-1/16–12 UN-2B SAE O-Ring Ports - Side, 2-Bolt Flange (SAE-B) Mount
MI ITEM #04804009
MFR #74318-DKL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,821.11/each

Specifications

Dimensions

  • Torque
    2005 in

Details

  • Displacement
    2.48 in³/r
  • Main Ports
    1-1/16–12 UN-2B SAE O-Ring Ports - Side
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3600 rpm
  • Maximum Flow Rate
    40.6 gpm
  • Maximum Operating Pressure
    5366 psi
  • Motor Type
    Fixed Displacement, Medium Pressure
  • Mount
    2-Bolt Flange (SAE-B)
  • Series
    743
  • Shaft Type
    13 Tooth 16/32 Spline - 1.62 in Shaft Ext.
  • Working Pressure
    5076 psi

Overview

Mfr description
74318-DKL PISTON MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought