Motion
C226  COLLAR W/ HARDWARE

LOVEJOY INC
C226 COLLAR W/ HARDWARE

68514440122 Jaw Coupling Collars With Screw - C226 Cplg Size, 5.5000 in OD, 1045 Steel
MI ITEM #00863013
MFR #C226 COLLAR W/ HARDWARE
Price$174.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C226 COLLAR W/ HARDWARE

68514440122 Jaw Coupling Collars With Screw - C226 Cplg Size, 5.5000 in OD, 1045 Steel
MI ITEM #00863013
MFR #C226 COLLAR W/ HARDWARE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$174.61/each

Specifications

Dimensions

  • Coupling Size Code
    C226
  • Outside Diameter
    5.5000 in
  • Weight
    1.00 lbs

Details

  • Manufacturer Upc Number
    685144401229
  • Material
    1045 Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Collar
  • Series
    C
  • UPC_NO
    685144401229

Overview

Mfr description
C226-COLLAR-W/HDW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought