Motion
C280 CUSHION SXB SET OF 6

LOVEJOY INC
C280 CUSHION SXB SET OF 6

68514414712 Jaw Coupling Spider & Element - Nitrile (Buna-N), Cushion Set, Straight Jaw
Mi Item #00863016
MFR #C280 CUSHION SXB SET OF 6
Price$181.78/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C280 CUSHION SXB SET OF 6

68514414712 Jaw Coupling Spider & Element - Nitrile (Buna-N), Cushion Set, Straight Jaw
Mi Item #00863016
MFR #C280 CUSHION SXB SET OF 6

Mfr description
C280-CUSHION-SXB-SET OF 6
  • 6 per Set
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$181.78/pk

Specifications

Dimensions

  • Coupling Size Code
    C280
  • Weight
    0.56 lbs

Details

  • Compatible Hub Part Number
    C280
  • Element Durometer
    80 Shore A
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Cushion Set
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514414712
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144147127
  • Max Rpm
    3500 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    C
  • Torque Capacity
    7560 in
  • UPC_NO
    685144147127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)