Motion
C2955 CUSHION SXB SET OF 10

LOVEJOY INC
C2955 CUSHION SXB SET OF 10

68514414856 Jaw Coupling Spider & Element - Nitrile (Buna-N), Cushion Set, Straight Jaw
Mi Item #00863039
MFR #C2955 CUSHION SXB SET OF 10
Price$437.97/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C2955 CUSHION SXB SET OF 10

68514414856 Jaw Coupling Spider & Element - Nitrile (Buna-N), Cushion Set, Straight Jaw
Mi Item #00863039
MFR #C2955 CUSHION SXB SET OF 10

Mfr description
C-2955 SXB CUSHION (10 PER SET)
  • 10 per Set
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$437.97/bx

Specifications

Dimensions

  • Coupling Size Code
    C2955
  • Weight
    1.40 lbs

Details

  • Compatible Hub Part Number
    C2955
  • Element Durometer
    80 Shore A
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Cushion Set
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514414856
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144148568
  • Max Rpm
    2300 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    C
  • Torque Capacity
    18900 in
  • UPC_NO
    685144148568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)