Motion
C280 1 1/4 RSB NKW NSS

LOVEJOY INC
C280 1 1/4 RSB NKW NSS

Jaw Coupling Hub - Cplg Size: C280, Straight Jaw, 1.2500 in Bore, RSB, Cast Iron Material
Mi Item #00863115
MFR #C280 1 1/4 RSB NKW NSS
Price$486.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C280 1 1/4 RSB NKW NSS

Jaw Coupling Hub - Cplg Size: C280, Straight Jaw, 1.2500 in Bore, RSB, Cast Iron Material
Mi Item #00863115
MFR #C280 1 1/4 RSB NKW NSS

Mfr description
C280-HUB-1-1/4 RSB-NKW-NSS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$486.84/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Bore Length
    3.1200 in
  • Coupling Overall Length
    7.8700 in
  • Coupling Size
    C280
  • Coupling Size Code
    C280
  • Hub End Diameter
    5-1/2 in
  • Hub Length
    4.7500 in
  • Length Through Bore
    3.1200 in
  • Outside Diameter
    7.5000 in
  • Weight
    29.50 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Cast Iron
  • Hub Style
    3
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    3500 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    C
  • Torque Capacity
    13866 in
  • Torque Rating (in-lb)
    7560 in-lbs
  • UPC_NO
    685144260673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)