Motion
C295/2955 COLLAR W/HDW

LOVEJOY INC
C295/2955 COLLAR W/HDW

68514440293 Jaw Coupling Hub - Cplg Size: C295, Straight Jaw, 38 to 89 mm Bore, Rough Stock, Cast Iron
Mi Item #00863190
MFR #C295/2955 COLLAR W/HDW
Price$387.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C295/2955 COLLAR W/HDW

68514440293 Jaw Coupling Hub - Cplg Size: C295, Straight Jaw, 38 to 89 mm Bore, Rough Stock, Cast Iron
Mi Item #00863190
MFR #C295/2955 COLLAR W/HDW

Mfr description
C295/2955-COLLAR-W/HDW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$387.36/each

Specifications

Dimensions

  • Coupling Overall Length
    9.3800 in
  • Coupling Size Code
    C295
  • Hub End Diameter
    6-1/4 in
  • Length Through Bore
    3.7500 in
  • Outside Diameter
    9.1200 in
  • Weight
    3.00 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Cast Iron
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    2300 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    C
  • Torque Capacity
    22680 in
  • UPC_NO
    685144402936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)