Motion
C276 COLLAR W/HDW

LOVEJOY INC
C276 COLLAR W/HDW

Jaw Coupling Collar - C276 Cplg Size, 6.5000 in OD
Mi Item #00863221
MFR #C276 COLLAR W/HDW
Price$251.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C276 COLLAR W/HDW

Jaw Coupling Collar - C276 Cplg Size, 6.5000 in OD
Mi Item #00863221
MFR #C276 COLLAR W/HDW

Mfr description
C276-COLLAR-W/HDW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$251.03/each

Specifications

Dimensions

  • Coupling Overall Length
    7.8700 in
  • Coupling Size Code
    C276
  • Hub End Diameter
    5 in
  • Length Through Bore
    3.1200 in
  • Outside Diameter
    6.1800 in
  • Weight
    1.20 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Cast Iron
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    4200 rpm
  • Product Type
    Jaw Coupling Parts & Kits
  • Screw Clamp Type
    Set Screw
  • Series
    C
  • Torque Capacity
    9432 in
  • UPC_NO
    685144401236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)