Motion
C280 CUSHION HYTREL SET OF 6

LOVEJOY INC
C280 CUSHION HYTREL SET OF 6

68514414716 Jaw Coupling Spider & Element - Hytrel, Cushion Set, Straight Jaw
Mi Item #00863243
MFR #C280 CUSHION HYTREL SET OF 6
Price$546.37/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C280 CUSHION HYTREL SET OF 6

68514414716 Jaw Coupling Spider & Element - Hytrel, Cushion Set, Straight Jaw
Mi Item #00863243
MFR #C280 CUSHION HYTREL SET OF 6

Mfr description
C-280 HYTREL CUSHION (6/SET)
  • 6 per Set
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$546.37/bx

Specifications

Dimensions

  • Coupling Size Code
    C280
  • Weight
    0.56 lbs

Details

  • Compatible Hub Part Number
    C280
  • Element Durometer
    55 Shore D
  • Element Material
    Hytrel
  • Element Type
    Cushion Set
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514414716
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144147165
  • Max Rpm
    3500 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    C
  • Torque Capacity
    13866 in
  • UPC_NO
    685144147165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)