Motion
RRS090/095 BSE=3 1/2

LOVEJOY INC
RRS090/095 BSE=3 1/2

Jaw Coupling Hub - Cplg Size: RRS090/095, Straight Jaw, 3.5000 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #00863497
MFR #RRS090/095 BSE=3 1/2
Price$237.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS090/095 BSE=3 1/2

Jaw Coupling Hub - Cplg Size: RRS090/095, Straight Jaw, 3.5000 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #00863497
MFR #RRS090/095 BSE=3 1/2

Mfr description
RRS090/095-SPCR ASSY-BSE=3-1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$237.70/each

Specifications

Dimensions

  • Bore Diameter
    3.5000 in
  • Coupling Diameter
    2.1100 in | 53.60 mm
  • Coupling Overall Length
    5.1200 in, 6.6200 in, 8.6200 in
  • Coupling Size
    RRS090/095
  • Coupling Size Code
    RRS090/095
  • Length Through Bore
    0.8100 in
  • Outside Diameter
    2.1100 in
  • Weight
    0.65 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Distance Between Shaft Ends
    3.5000 in;88.90 mm
  • Hub Material
    Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRS
  • Shaft Spacing
    3.5000 in
  • Torque Capacity
    144 in
  • UPC_NO
    685144126207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)