Motion
RRS099 1/2 NKW

LOVEJOY INC
RRS099 1/2 NKW

Jaw Coupling Hub - Straight Jaw, 0.5000 in Bore
MI ITEM #00863574
MFR #RRS099 1/2 NKW
Price$63.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS099 1/2 NKW

Jaw Coupling Hub - Straight Jaw, 0.5000 in Bore
MI ITEM #00863574
MFR #RRS099 1/2 NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.20/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    2.5300 in

Details

  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    RRS

Overview

Mfr description
RRS099-HUB-1/2-NKW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought