Motion
RRS110 BSE=3 1/2

LOVEJOY INC
RRS110 BSE=3 1/2

Jaw Coupling Hub - Cplg Size: RRS110, Straight Jaw, 3.5000 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #00863635
MFR #RRS110 BSE=3 1/2
Price$320.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS110 BSE=3 1/2

Jaw Coupling Hub - Cplg Size: RRS110, Straight Jaw, 3.5000 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #00863635
MFR #RRS110 BSE=3 1/2

Mfr description
RRS110-SPCR ASSY-BSE=3-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.30/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    3.5000 in
  • Coupling Diameter
    3.8100 in | 96.79 mm
  • Coupling Overall Length
    10.3600 in, 6.8800 in, 8.3600 in
  • Coupling Size
    RRS110
  • Coupling Size Code
    RRS110
  • Length Through Bore
    1.6800 in
  • Outside Diameter
    3.3100 in
  • Weight
    1.18 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Distance Between Shaft Ends
    3.5000 in;88.90 mm
  • Element Durometer
    80 A
  • Element Material
    NBR
  • Element Type
    Snap Wrap
  • Horsepower @ 100 RPM
    1.26 hp
  • Hub Material
    Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRS
  • Shaft Spacing
    3.5000 in
  • Torque Capacity
    792 in
  • Torque Rating (in-lb)
    792 in-lbs
  • Transmissible Torque
    792 in-lbs
  • UPC_NO
    685144126443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)