Motion
RRS099 5/8 3/16X3/32KW

LOVEJOY INC
RRS099 5/8 3/16X3/32KW

Jaw Coupling Hub - Cplg Size: RRS099, Straight Jaw, 0.6250 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #00863661
MFR #RRS099 5/8 3/16X3/32KW
Price$58.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS099 5/8 3/16X3/32KW

Jaw Coupling Hub - Cplg Size: RRS099, Straight Jaw, 0.6250 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #00863661
MFR #RRS099 5/8 3/16X3/32KW

Mfr description
RRS099-HUB-5/8-3/16X3/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.16/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Bore Length
    1.0600 in
  • Coupling Overall Length
    5.6200 in, 7.1200 in, 9.1200 in
  • Coupling Size
    RRS099
  • Coupling Size Code
    RRS099
  • Hub Length
    1.6500 in
  • Length Through Bore
    1.0600 in
  • Outside Diameter
    2.5300 in
  • Weight
    1.21 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene
  • Hub Style
    1
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRS
  • Torque Capacity
    318 in
  • Torque Rating (in-lb)
    318 in-lbs
  • UPC_NO
    685144381682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)