Motion
RRS099 7/8 3/16X3/32KW

LOVEJOY INC
RRS099 7/8 3/16X3/32KW

Jaw Coupling Hub - Cplg Size: RRS099, Straight Jaw, 0.8750 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #00863671
MFR #RRS099 7/8 3/16X3/32KW
Price$58.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS099 7/8 3/16X3/32KW

Jaw Coupling Hub - Cplg Size: RRS099, Straight Jaw, 0.8750 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #00863671
MFR #RRS099 7/8 3/16X3/32KW

Mfr description
RRS099-HUB-7/8-3/16X3/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.16/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    0.8750 in
  • Bore Length
    1.0600 in
  • Coupling Diameter
    2.5400 in | 64.50 mm
  • Coupling Overall Length
    5.6200 in, 142.69 mm
  • Coupling Size
    RRS099
  • Coupling Size Code
    RRS099
  • Hub End Diameter
    2.1100 in
  • Hub Length
    1.0600 in
  • Keyway Size
    0.1875 x 0.0938 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    2.1100 in
  • Weight
    1.12 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Distance Between Shaft Ends
    3.5000 in;88.90 mm
  • Element Durometer
    80 A
  • Element Material
    NBR
  • Element Type
    Snap Wrap
  • Horsepower @ 100 RPM
    0.5 hp
  • Hub Material
    Sintered Iron
  • Hub Style
    Finished Bore
  • Hub Type
    RRS Spacer
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144381705
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRS
  • Shaft Spacing
    3.5000 in
  • Torque Capacity
    318, 35.9 N-m
  • Torque Rating (in-lb)
    318 in-lbs
  • Transmissible Torque
    318 in-lbs
  • UPC_NO
    685144381705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)