Motion
RRS099/100 BSE=5

LOVEJOY INC
RRS099/100 BSE=5

Jaw Coupling Hub - Cplg Size: RRS099/100, Straight Jaw, Sintered Iron Material
Mi Item #00863702
MFR #RRS099/100 BSE=5
Price$344.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS099/100 BSE=5

Jaw Coupling Hub - Cplg Size: RRS099/100, Straight Jaw, Sintered Iron Material
Mi Item #00863702
MFR #RRS099/100 BSE=5

Mfr description
RRS099/100-SPCR ASSY-BSE=5"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.01/each

Specifications

Dimensions

  • Coupling Overall Length
    5.0000 in
  • Coupling Size
    RRS099/100
  • Coupling Size Code
    RRS099/100
  • Outside Diameter
    3.1200 in
  • Weight
    1.20 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Element Material
    Buna-N
  • Element Type
    Snap Wrap
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144261236
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRS
  • Shaft Spacing
    5.0000 in
  • Torque Capacity
    417 in
  • UPC_NO
    685144261236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)