Motion
RRS099/100 BSE=7

LOVEJOY INC
RRS099/100 BSE=7

Jaw Coupling Hub - Cplg Size: RRS099/100, Straight Jaw, 7.0000 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #00863711
MFR #RRS099/100 BSE=7
Price$405.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS099/100 BSE=7

Jaw Coupling Hub - Cplg Size: RRS099/100, Straight Jaw, 7.0000 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #00863711
MFR #RRS099/100 BSE=7

Mfr description
RRS099/100-SPCR ASSY-BSE=7"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.06/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    7.0000 in
  • Coupling Diameter
    2.5400 in | 64.50 mm
  • Coupling Overall Length
    5.6200 in, 7.1200 in, 9.1200 in
  • Coupling Size
    RRS099/100
  • Coupling Size Code
    RRS099/100
  • Length Through Bore
    1.0600 in
  • Outside Diameter
    2.5300 in
  • Weight
    1.30 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Distance Between Shaft Ends
    7.0000 in;177.80 mm
  • Element Durometer
    80 A
  • Element Material
    NBR
  • Element Type
    Snap Wrap
  • Horsepower @ 100 RPM
    0.5 hp
  • Hub Material
    Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRS
  • Shaft Spacing
    7.0000 in
  • Torque Capacity
    318 in
  • Torque Rating (in-lb)
    318 in-lbs
  • Transmissible Torque
    318 in-lbs
  • UPC_NO
    685144261243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)