Motion
RRS110 5/8 NKW

LOVEJOY INC
RRS110 5/8 NKW

Jaw Coupling Hub - Cplg Size: RRS110, Straight Jaw, 0.6250 in Bore, Finished Bore, Cast Iron Material
MI ITEM #00863781
MFR #RRS110 5/8 NKW
Price$129.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS110 5/8 NKW

Jaw Coupling Hub - Cplg Size: RRS110, Straight Jaw, 0.6250 in Bore, Finished Bore, Cast Iron Material
MI ITEM #00863781
MFR #RRS110 5/8 NKW

Mfr description
RRS110-HUB-5/8-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.41/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Coupling Size
    RRS110
  • Coupling Size Code
    RRS110
  • Hub Length
    1.6800 in
  • Length Through Bore
    1.6800 in
  • Outside Diameter
    3.3100 in

Details

  • Bore Type
    Finished Bore
  • Hub Material
    Cast Iron
  • Hub Type
    RRS Spacer
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    RRS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)