Motion
RRS110 1 1/4 1/4X1/8KW

LOVEJOY INC
RRS110 1 1/4 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: RRS110, Straight Jaw, 1.2500 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
MI ITEM #00863798
MFR #RRS110 1 1/4 1/4X1/8KW
Price$112.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS110 1 1/4 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: RRS110, Straight Jaw, 1.2500 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
MI ITEM #00863798
MFR #RRS110 1 1/4 1/4X1/8KW

Mfr description
RRS110-HUB-1-1/4-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.53/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Coupling Diameter
    3.3200 in | 84.32 mm
  • Coupling Size
    RRS110
  • Coupling Size Code
    RRS110
  • Hub End Diameter
    3.3100 in
  • Hub Length
    1.6800 in
  • Keyway Size
    0.2500 x 0.1250 in
  • Length Through Bore
    1.6800 in
  • Outside Diameter
    3.3100 in
  • Weight
    2.95 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Hub Type
    RRS Spacer
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144381644
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRS
  • UPC_NO
    685144381644

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)