Motion
RRS110 1 3/8 5/16X5/32KW

LOVEJOY INC
RRS110 1 3/8 5/16X5/32KW

Jaw Coupling Hub - Cplg Size: RRS110, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #00863804
MFR #RRS110 1 3/8 5/16X5/32KW
Price$123.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS110 1 3/8 5/16X5/32KW

Jaw Coupling Hub - Cplg Size: RRS110, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #00863804
MFR #RRS110 1 3/8 5/16X5/32KW

Mfr description
RRS110-HUB-1-3/8-5/16X5/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.07/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Coupling Overall Length
    10.3600 in, 6.8800 in, 8.3600 in
  • Coupling Size
    RRS110
  • Coupling Size Code
    RRS110
  • Hub Length
    2.4400 in
  • Length Through Bore
    1.6800 in
  • Outside Diameter
    3.3100 in
  • Weight
    2.66 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene
  • Hub Style
    1
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRS
  • Torque Capacity
    792 in
  • Torque Rating (in-lb)
    792 in-lbs
  • UPC_NO
    685144381651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)