Motion
RRS150 7/8 3/16X3/32KW

LOVEJOY INC
RRS150 7/8 3/16X3/32KW

Jaw Coupling Hub - Cplg Size: RRS150, Straight Jaw, 0.8750 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #00863829
MFR #RRS150 7/8 3/16X3/32KW
Price$176.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS150 7/8 3/16X3/32KW

Jaw Coupling Hub - Cplg Size: RRS150, Straight Jaw, 0.8750 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #00863829
MFR #RRS150 7/8 3/16X3/32KW

Mfr description
RRS150-HUB-7/8-3/16X3/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.47/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Bore Length
    1.7500 in
  • Coupling Overall Length
    10.5000 in, 7.0000 in, 8.5000 in
  • Coupling Size
    RRS150
  • Coupling Size Code
    RRS150
  • Hub Length
    2.6300 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    3.7500 in
  • Weight
    3.00 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene
  • Hub Style
    2
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRS
  • Torque Capacity
    1240 in
  • Torque Rating (in-lb)
    1240 in-lbs
  • UPC_NO
    685144452672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)