Motion
RRS150 1 1/4X1/8KW

LOVEJOY INC
RRS150 1 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: RRS150, Straight Jaw, 1.0000 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #00863833
MFR #RRS150 1 1/4X1/8KW
Price$176.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS150 1 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: RRS150, Straight Jaw, 1.0000 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #00863833
MFR #RRS150 1 1/4X1/8KW

Mfr description
RRS150-HUB-1"-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.47/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    1.0000 in
  • Bore Length
    1.7500 in
  • Coupling Diameter
    4.4400 in | 112.79 mm
  • Coupling Overall Length
    7.0000 to 10.5000 in, 177.80 to 266.69 mm
  • Coupling Size
    RRS150
  • Coupling Size Code
    RRS150
  • Hub End Diameter
    3.7500 in
  • Hub Length
    1.7500 in
  • Keyway Size
    0.2500 x 0.1250 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    3.7500 in
  • Weight
    3.00 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Distance Between Shaft Ends
    3.5000 in;88.90 mm
  • Element Material
    NBR
  • Element Type
    Snap Wrap
  • Hub Material
    Sintered Iron
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144452689
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRS
  • Torque Capacity
    1240, 140.1 N-m
  • Torque Rating (in-lb)
    1240 in-lbs
  • Transmissible Torque
    1240 in-lbs
  • UPC_NO
    685144452689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)