Motion
RRS150 BSE=3 1/2

LOVEJOY INC
RRS150 BSE=3 1/2

Jaw Coupling Hub - Cplg Size: RRS150, Straight Jaw, 3.5000 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #00863850
MFR #RRS150 BSE=3 1/2
Price$349.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS150 BSE=3 1/2

Jaw Coupling Hub - Cplg Size: RRS150, Straight Jaw, 3.5000 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #00863850
MFR #RRS150 BSE=3 1/2

Mfr description
RRS150-SPCR ASSY-BSE=3-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.26/each

Specifications

Dimensions

  • Bore Diameter
    3.5000 in
  • Coupling Overall Length
    10.5000 in, 7.0000 in, 8.5000 in
  • Coupling Size
    RRS150
  • Coupling Size Code
    RRS150
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    3.7500 in
  • Weight
    6.04 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRS
  • Shaft Spacing
    3.5000 in
  • Torque Capacity
    1240 in
  • UPC_NO
    685144126603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)