Motion
LC095 1 1/8 1/4X1/8KW

LOVEJOY INC
LC095 1 1/8 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: LC095, Straight Jaw, 1.1250 in Bore, Finished Bore, Sintered Iron Material
Mi Item #00863859
MFR #LC095 1 1/8 1/4X1/8KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LC095 1 1/8 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: LC095, Straight Jaw, 1.1250 in Bore, Finished Bore, Sintered Iron Material
Mi Item #00863859
MFR #LC095 1 1/8 1/4X1/8KW

Mfr description
LC095-HUB-1-1/8-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    1.1250 in
  • Bore Length
    1.0000 in
  • Coupling Diameter
    2.5400 in | 64.50 mm
  • Coupling Overall Length
    2.5000 in, 63.50 mm
  • Coupling Size
    LC095
  • Coupling Size Code
    LC095
  • Hub Length
    1.0000 in
  • Keyway Size
    0.2500 x 0.1250 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    2.1100 in
  • Weight
    1.8 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished Bore
  • Hub Material
    Sintered Iron
  • Hub Style
    Finished Bore
  • Hub Type
    LC-Type
  • Jaw Type
    Straight
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    LC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)