Motion
1685830
Zinc Cold Galvanizing Compound
Mi Item #00866342
MFR #1685830
Price$13.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinc Cold Galvanizing Compound
Mi Item #00866342
MFR #1685830

Mfr description
1685830 COLD GALVANIZING COMPOUND
  • Fan tip covers more area faster
  • Dries fast—12 minutes to touch
  • High solids content provides complete, even coverage
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.61/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Coverage Range
    22 ft²

Details

  • Color
    Natural
  • Color Family
    Gray
  • Dry Time
    24 h
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +50 °F
  • Package Quantity
    6
  • Resin Type
    Alkyd Enamel
  • Volatile Organic Compound Content
    610 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)