Motion
R450S-8-U

DUFF-NORTON
R450S-8-U

Rotary Union - 9000G Series, Hot Oil-Steam-Water Type, 1 in Thread Size, NPT Connection, Right Hand Rotation, 700 rpm Speed
Mi Item #00866899
MFR #R450S-8-U
Price$2,198.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R450S-8-U

Rotary Union - 9000G Series, Hot Oil-Steam-Water Type, 1 in Thread Size, NPT Connection, Right Hand Rotation, 700 rpm Speed
Mi Item #00866899
MFR #R450S-8-U

Mfr description
R450S-8-U ROTATING JOINT
  • Ideal for High Temperature applications
  • Advanced bellows sealing system for superior sealing performance
  • Resistant to debris build-up found in contaminated media reducing clogging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,198.33/each

Specifications

Dimensions

  • Steam Pressure
    175 psi
  • Thread Size
    1 in
  • Weight
    6.00 lbs

Details

  • Connection
    NPT
  • ECCN
    EAR99
  • Flow
    Dual Flow
  • Harmonization Code
    8481.80.9015
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    600 °F
  • Manufacturer Catalog
  • Rotary Union Type
    Hot Oil-Steam-Water
  • Rotation
    Right Hand
  • Series
    9000G
  • Speed
    700 rpm
  • Steam Temperature
    378 °F
  • Water Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)