Motion
160402
Paint Thinner - 1 gal
Mi Item #00869638
MFR #160402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Thinner - 1 gal
Mi Item #00869638
MFR #160402

Mfr description
160402 CLEAR 160 THINNER
  • Packaging: One-gal can
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal.
  • VOC Content
    884 g/L

Details

  • Application
    Used with 9100 Epoxy System
  • Base Type
    Solvent
  • Contains
    Xylene and PGME
  • Features & Benefits
    • Packaging: One-gal can
  • Package Quantity
    2
  • Type
    Paint Thinner
  • UPC_NO
    020066016098
  • Volatile Organic Compound Content
    884 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)